BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Extension Drill, 7/16x6 In, HSS, Blk Oxide

CHICAGO-LATROBE| Zoro #: G0843394| Mfr #: 40486

$22.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Grouping:Size: 7/16"Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0843394 Mfr #: 40486
Drill Bit Grouping: Size: 7/16"
Dimension Type: Fractional InchCoolant Through:
Grade: Finish: Black Oxide
Item: Flute Length:
Decimal Equivalent: Point Type:
Cutting Direction: List Number:
Shank Dia.: Material: High Speed Steel
Overall Length: Application:
Point Angle: 135 DegreesCountry of Origin (subject to change): United States

Description

Jobber Length Drill Bit, Fractional Inch, Drill Bit Size 7/16 In., Decimal Equivalent 0.4375, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Cutting Direction Right Hand, Overall Length 6 In., Grade Heavy Duty, Shank Dia. 7/16 In., Flute Length 4-1/16 In., Point Type Split Point, List Number 906CAT, For Alloy And Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1

Reviews