DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Extension Drill, 7/32x12 In, HSS, Blk Oxide

CHICAGO-LATROBE| Zoro #: G0645041| Mfr #: 40572

$10.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.2188
Item: Extra Long Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0645041 Mfr #: 40572
Decimal Equivalent: 0.2188Item: Extra Long Drill Bit
Point Type: Split pointMaterial: High Speed Steel
Shank Dia.: 7/32"Flute Length: 2-1/2"
Coolant Through: NoGrade: Heavy Duty
Overall Length: 12"Application: For Alloy And Carbon Steel And Cast Iron
Finish: Black OxideDrill Bit Grouping: Drill Bit
Size: 7/32"Dimension Type: Fractional Inch
List Number: 912CATCutting Direction: Right Hand
Point Angle: 135 DegreesCountry of Origin (subject to change): United States

Description

Extra Long Drill Bit, Fractional Inch, Drill Bit Size 7/32 In., Decimal Equivalent 0.2188, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Overall Length 12 In., Flute Length 2-1/2 In., Cutting Direction Right Hand, Grade Heavy Duty, Shank Dia. 7/32 In., Point Type Split Point, List Number 912CAT, For Alloy And Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD

Reviews