Extension Drill, 7/32x6 In, HSS, Blk Oxide

CHICAGO-LATROBE| Zoro #: G2108181| Mfr #: 40472

$4.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.2188Item: Extra Long Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2108181 Mfr #: 40472
Decimal Equivalent: 0.2188Item: Extra Long Drill Bit
Point Type: Split pointMaterial: High Speed Steel
Shank Dia.: 7/32"Flute Length: 2-1/2"
Coolant Through: NoGrade: Heavy Duty
Overall Length: 6"Application: For Alloy And Carbon Steel And Cast Iron
Finish: Black OxideDrill Bit Grouping: Drill Bit
Size: 7/32"Dimension Type: Fractional Inch
List Number: 906CATCutting Direction: Right Hand
Point Angle: 135 DegreesCountry of Origin (subject to change): United States

Description

Extra Long Drill Bit, Fractional Inch, Size 7/32 In., Decimal Equivalent 0.2188, Point Angle 135 Degrees , Material High Speed Steel, Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 7/32 In., Flute Length 2-1/2 In., Point Type Split Point, List Number 906CAT, For Alloy And Carbon Steel And Cast Iron

Reviews