Extension Drill, 9/32x12 In, HSS, Blk Oxide

$12.40 /ea
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 9/32"Material: High Speed SteelCutting Direction: Right HandExtra Long Drill Bit, Fractional Inch, Drill Bit Size 9/32 In., Decimal Equivalent 0.2812, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Overall Length 12 In., Flute Length 2-15/16 In., Cutting Direction Right Hand, Grade Heavy Duty, Shank Dia. 9/32 In., Point Type Split Point, List Number 912CAT, For Alloy And Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD
Guides:
Specifications
Zoro #: G0265876 Mfr #: 40576 | |
Shank Dia.: 9/32" | Material: High Speed Steel |
Cutting Direction: Right Hand | Flute Length: 2-15/16" |
Size: 9/32" | Decimal Equivalent: 0.2812 |
Application: For Alloy And Carbon Steel And Cast Iron | Dimension Type: Fractional Inch |
Coolant Through: No | Item: Extra Long Drill Bit |
Point Type: Split point | Finish: Black Oxide |
Drill Bit Grouping: Drill Bit | Overall Length: 12" |
List Number: 912CAT | Point Angle: 135 Degrees |
Grade: Heavy Duty | Country of Origin (subject to change): United States |
Description
Extra Long Drill Bit, Fractional Inch, Drill Bit Size 9/32 In., Decimal Equivalent 0.2812, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Overall Length 12 In., Flute Length 2-15/16 In., Cutting Direction Right Hand, Grade Heavy Duty, Shank Dia. 9/32 In., Point Type Split Point, List Number 912CAT, For Alloy And Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD