Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extractor, Screw, #2

  • Zoro #: G0466794
  • Mfr #: 65003
$3.77
  • Large End Dia. (In.): 3/16
  • For Removing Studs, Bolts, Screws: #12 to 5/16
  • Size: #2
See full product details
Orders over $75 ship free.

Chicago-Latrobe #65003 Specifications

  • Zoro #: G0466794
  • Mfr #: 65003
Large End Dia. (In.): 3/16 For Removing Studs, Bolts, Screws: #12 to 5/16
Size: #2 Taper Length (In.): 3/4
Overall Length (In.): 2-3/8 Drill Size (In.): 7/64
Impact Rated: No Application: Removing Broken Screws, Bolts and Other Threaded Parts
Item: Spiral Flute Screw Extractor Material: Carbon Steel
Small End Dia. (In.): 1/12 Type: Spiral Flute
For Bolt Size: #12 to 5/16 in Material - Machining: Carbon Steel
Drill Size: 7/64 in Extractor Type: Spiral Flute Screw Extractor
Overall Length: 2 3/8 in Drive Type: Square
For Bolt Thread Direction: Right Hand Drive Size: 11/64 in
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Spiral Flute Screw Extractor, Extractor Type Spiral Flute Screw Extractor, Drill Size 7/64 in, For Bolt Size #12 to 5/16 in, Material - Machining Carbon Steel, Overall Length 2 3/8 in, Drive Size 11/64 in, Drive Type Square, For Bolt Thread Direction Right Hand

Reviews of Chicago-Latrobe #65003