Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extractor, Screw, #3

  • Zoro #: G0485265
  • Mfr #: 65005
$4.28
  • Overall Length (In.): 2-3/4
  • Small End Dia. (In.): 1/8
  • Drill Size (In.): 5/32
See full product details
Orders over $75 ship free.

Chicago-Latrobe #65005 Specifications

  • Zoro #: G0485265
  • Mfr #: 65005
Overall Length (In.): 2-3/4 Small End Dia. (In.): 1/8
Drill Size (In.): 5/32 Impact Rated: No
Size: #3 Type: Spiral Flute
Taper Length (In.): 1 Application: Removing Broken Screws, Bolts and Other Threaded Parts
Large End Dia. (In.): 1/4 Material: Carbon Steel
Item: Spiral Flute Screw Extractor For Removing Studs, Bolts, Screws: 5/16 to 7/16
Overall Length: 2 3/4 in Material - Machining: Carbon Steel
Drive Type: Square Extractor Type: Spiral Flute Screw Extractor
Drill Size: 5/32 in For Bolt Size: 5/16 in to 7/16 in
Drive Size: 1/4 in For Bolt Thread Direction: Right Hand
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Spiral Flute Screw Extractor, Extractor Type Spiral Flute Screw Extractor, Drill Size 5/32 in, For Bolt Size 5/16 in to 7/16 in, Material - Machining Carbon Steel, Overall Length 2 3/4 in, Drive Size 1/4 in, Drive Type Square, For Bolt Thread Direction Right Hand

Reviews of Chicago-Latrobe #65005