BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Extractor, Screw, #4

CHICAGO-LATROBE| Zoro #: G2344185| Mfr #: 65007

$4.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Small End Dia. (In.): 3/16Taper Length (In.): 1Application: Removing Broken Screws, Bolts and Other Threaded Parts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2344185 Mfr #: 65007
Small End Dia. (In.): 3/16Taper Length (In.): 1
Application: Removing Broken Screws, Bolts and Other Threaded PartsFor Removing Pipe: 1/8
For Removing Studs, Bolts, Screws: 7/16 to 9/16Drill Size (In.): 1/4
Material: Carbon SteelOverall Length (In.): 3
Item: Spiral Flute Screw ExtractorLarge End Dia. (In.): 5/16
Size: #4Country of Origin (subject to change): Multiple

Description

Screw Extractor, Size #4, Drill Size 1/4 Inch, Large End Diameter 5/16 Inches, Small End Diameter 3/16 Inch, Taper Length 1 Inch, Overall Length 3 Inches, For Removing Pipe 1/8 Inch, For Removing Screws 7/16 to 9/16 Inch

Reviews