SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Extractor, Screw, #5

CHICAGO-LATROBE| Zoro #: G0896454| Mfr #: 65009

$5.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Small End Dia. (In.): 1/4Type: Spiral FluteLarge End Dia. (In.): 7/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0896454 Mfr #: 65009
Small End Dia. (In.): 1/4Type: Spiral Flute
Large End Dia. (In.): 7/16Size: #5
For Removing Pipe: 1/8For Removing Studs, Bolts, Screws: 9/16 to 3/4
Overall Length (In.): 3-3/8Taper Length (In.): 1-1/2
Material: Carbon SteelItem: Spiral Flute Screw Extractor
Drill Size (In.): 17/64Application: Removing Broken Screws, Bolts and Other Threaded Parts
Country of Origin (subject to change): Multiple

Description

Screw Extractor, Size #5, Drill Size 17/64 Inch, Large End Diameter 7/16 Inches, Small End Diameter 1/4 Inch, Taper Length 1 1/2 Inches, Overall Length 3 3/8 Inches, For Removing Pipe 1/8 Inch, For Removing Screws 9/16 to 3/4 Inch

Reviews