Extractor, Screw, #6

CHICAGO-LATROBE| Zoro #: G1700632| Mfr #: 65013

$9.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Removing Pipe: 3/8Material: Carbon SteelTaper Length (In.): 1-3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1700632 Mfr #: 65013
For Removing Pipe: 3/8Material: Carbon Steel
Taper Length (In.): 1-3/4Small End Dia. (In.): 3/8
Drill Size (In.): 13/32Size: #6
Application: Removing Broken Screws, Bolts and Other Threaded PartsFor Removing Studs, Bolts, Screws: 3/4 to 1
Type: Spiral FluteItem: Spiral Flute Screw Extractor
Overall Length (In.): 3-3/4Large End Dia. (In.): 19/32
Country of Origin (subject to change): Multiple

Description

Screw Extractor, Size #6, Drill Size 13/32 Inch, Large End Diameter 19/32 Inches, Small End Diameter 3/8 Inch, Taper Length 1 3/4 Inches, Overall Length 3 3/4 Inches, For Removing Pipe 3/8 Inch, For Removing Screws 3/4 to 1 Inch

Reviews