SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Extractor, Screw

CHICAGO-LATROBE| Zoro #: G1258862| Mfr #: 65019

$23.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Small End Dia. (In.): 19/32Large End Dia. (In.): 7/8Drill Size (In.): 39/64
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1258862 Mfr #: 65019
Small End Dia. (In.): 19/32Large End Dia. (In.): 7/8
Drill Size (In.): 39/64Item: Spiral Flute Screw Extractor
For Removing Studs, Bolts, Screws: 1-1/8 to 1-1/2Application: Removing Broken Screws, Bolts and Other Threaded Parts
Overall Length (In.): 4-1/8Taper Length (In.): 2-1/4
Size: #7-1/2For Removing Pipe: 1/2
Country of Origin (subject to change): Multiple

Description

Screw Extractor, Drill Size 39/64 Inch, Large End Diameter 7/8 Inch, Small End Diameter 19/32 Inch, Taper Length 2 1/4 Inches, Overall Length 4 1/8 Inches, Extractor Size 7 1/2 Inches, For Removing Pipe 1/2 Inches, For Removing Screws 1 1/8 to 1 1/2 Inches, Carbon Bright Finish

Reviews