Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extractor, Screw, #7

  • Zoro #: G3402917
  • Mfr #: 65017
$23.99
  • Item: Spiral Flute Screw Extractor
  • For Removing Pipe: 1/2
  • Overall Length (In.): 4-1/8
See full product details
Orders over $75 ship free.

Chicago-Latrobe #65017 Specifications

  • Zoro #: G3402917
  • Mfr #: 65017
Item: Spiral Flute Screw Extractor For Removing Pipe: 1/2
Overall Length (In.): 4-1/8 Taper Length (In.): 2-1/4
Small End Dia. (In.): 1/2 Large End Dia. (In.): 25/32
For Removing Studs, Bolts, Screws: 1 to 1 3/8 Drill Size (In.): 17/32
Impact Rated: No Material: Carbon Steel
Size: #7 Application: Removing Broken Screws, Bolts and Other Threaded Parts
Type: Spiral Flute Overall Length: 4 1/8 in
Drive Type: Square For Bolt Size: 1 in to 1 3/8 in
Drill Size: 17/32 in Extractor Type: Spiral Flute Screw Extractor
Material - Machining: Carbon Steel Drive Size: 49/64 in
For Bolt Thread Direction: Right Hand Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Spiral Flute Screw Extractor, Extractor Type Spiral Flute Screw Extractor, Drill Size 17/32 in, For Bolt Size 1 in to 1 3/8 in, Material - Machining Carbon Steel, Overall Length 4 1/8 in, Drive Size 49/64 in, Drive Type Square, For Bolt Thread Direction Right Hand

Reviews of Chicago-Latrobe #65017