Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extractor, Screw, #8

  • Zoro #: G0814423
  • Mfr #: 65021
$30.75
  • Application: Removing Broken Screws, Bolts and Other Threaded Parts
  • Overall Length (In.): 4-3/8
  • Drill Size (In.): 13/16
See full product details
Orders over $75 ship free.

Chicago-Latrobe #65021 Specifications

  • Zoro #: G0814423
  • Mfr #: 65021
Application: Removing Broken Screws, Bolts and Other Threaded Parts Overall Length (In.): 4-3/8
Drill Size (In.): 13/16 For Removing Studs, Bolts, Screws: 1-3/8 to 1-3/4
Impact Rated: No Large End Dia. (In.): 1-1/32
Item: Spiral Flute Screw Extractor Material: Carbon Steel
Taper Length (In.): 2-1/4 Size: #8
For Removing Pipe: 3/4 Type: Spiral Flute
Small End Dia. (In.): 3/4 Drill Size: 13/16 in
Extractor Type: Spiral Flute Screw Extractor Drive Type: Square
Overall Length: 4 3/8 in Material - Machining: Carbon Steel
For Bolt Size: 1 3/8 in to 1 3/4 in For Bolt Thread Direction: Right Hand
Drive Size: 1 1/64 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Spiral Flute Screw Extractor, Extractor Type Spiral Flute Screw Extractor, Drill Size 13/16 in, For Bolt Size 1 3/8 in to 1 3/4 in, Material - Machining Carbon Steel, Overall Length 4 3/8 in, Drive Size 1 1/64 in, Drive Type Square, For Bolt Thread Direction Right Hand

Reviews of Chicago-Latrobe #65021