Extractor, Screw, #9

CHICAGO-LATROBE| Zoro #: G2468365| Mfr #: 65023

$33.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 4-5/8
Type: Spiral Flute
Small End Dia. (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2468365 Mfr #: 65023
Overall Length (In.): 4-5/8Type: Spiral Flute
Small End Dia. (In.): 1Large End Dia. (In.): 1-9/32
For Removing Studs, Bolts, Screws: 1-3/4 to 2Drill Size (In.): 1-1/16
For Removing Pipe: 1Item: Spiral Flute Screw Extractor
Size: #9Application: Removing Broken Screws, Bolts and Other Threaded Parts
Taper Length (In.): 2-1/4Material: carbon steel
Country of Origin (subject to change): China

Description

Screw Extractor, Extractor Size #9, Drill Size 1 1/16 Inch, Small End Diameter 1 Inch, Large End Diameter 1 9/32 Inch, Taper Length 2 1/4 Inches, Overall Length 4 5/8 Inches, For Removing Pipe 1 Inch, For Removing Screws 1 3/4 to 2 1/8 Inches, Carbon, Bright

Reviews