KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gun Tap/Drill Bit Set, 18 Pc

CHICAGO-LATROBE| Zoro #: G1930914| Mfr #: 52581

$94.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drill Sizes: #36, #29, #25, #21, #7, F, 5/16", U, 27/64"
Tap Sizes: 6-32, 8-32, 10-24, 10-32, 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13
Number of Pieces: 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1930914 Mfr #: 52581
Drill Sizes: #36, #29, #25, #21, #7, F, 5/16", U, 27/64"Tap Sizes: 6-32, 8-32, 10-24, 10-32, 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13
Number of Pieces: 18Material: High Speed Steel
Finish: BrightDrill Style: 150D
Item: Drill and Tap SetTap Style: 5301
Includes: Metal Index CaseCountry of Origin (subject to change): United States

Description

Drill and Tap Set, High Speed Steel, Number of Pieces 18, Tap Style 5301, Tap Sizes 6-32, 8-32, 10-24, 10-32, 1/4 In.-20, 5/16 In.-18, 3/8 In.-16, 7/16 In.-14, 1/2 In.-13, Bright Finish, Drill Style 150D, Drill Sizes #36, #29, #25, #21, #7, F, 5/16 In., U, 27/64 In., Includes Metal Index Case

Reviews