KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hand Tap/Drill Bit Set

CHICAGO-LATROBE| Zoro #: G0900943| Mfr #: 55305

$233.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tap Style: 5303/5305
Includes: Metal Index Case
Finish: Bright
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0900943 Mfr #: 55305
Tap Style: 5303/5305Includes: Metal Index Case
Finish: BrightDrill Sizes: #36, #33, #29(2), #25, #21, #16, #15, #7, #3, F, I, 5/16", Q, U, 25/64", 27/64", 29/64"
Item: Drill and Tap SetTap Sizes: 6-32, 6-40, 8-32, 8-36, 10-24, 10-32, 12-24, 12-28, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20
Number of Pieces: 36Material: High Speed Steel
Drill Style: 150DCountry of Origin (subject to change): United States

Description

Drill and Tap Set, High Speed Steel, Number of Pieces 36, Tap Style 5303/5305, Tap Sizes 6-32, 6-40, 8-32, 8-36, 10-24, 10-32, 12-24, 12-28, 1/4 In.-20, 1/4 In.-28, 5/16 In.-18, 5/16 In.-24, 3/8 In.-16, 3/8 In.-24, 7/16 In.-14, 7/16 In.-20, 1/2 In.-13, 1/2 In.-20, Bright Finish, Drill Style 150D, Drill Sizes #36, #33, #29(2), #25, #21, #16, #15, #7, #3, F, I, 5/16 In., Q, U, 25/64 In., 27/64 In., 29/64 In., Includes Metal Index Case

Reviews