BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 0.35mm, High Speed Steel, Min. Qty 12

CHICAGO-LATROBE| Zoro #: G3775773| Mfr #: 47210

$2.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 3mmList Number: 150DDrill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3775773 Mfr #: 47210
Flute Length: 3mmList Number: 150D
Drill Bit Material: High Speed SteelOverall Length: 19.00mm
Drill Bit Size: 0.35mmPoint Type: Conventional Point
Decimal Equivalent: 0.0138Cutting Direction: Right Hand
Drill Bit Point Angle: 118 DegreesDrill Bit Finish: Bright
Item: Jobber Drill BitDrill Bit Grouping: Drill Bit
Grade: General PurposeCoolant Through: No
Shank Dia.: 0.35mmFlute Type: Spiral
Application: For Non-Ferrous MaterialsDrill Bit Dimension Type: Metric
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Metric, Drill Bit Size 0.35mm, Decimal Equivalent 0.0138, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 19.00mm, Grade General Purpose, Shank Dia. 0.35mm, Flute Length 3mm, Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials, Depth:Dia. Ratio 5xD, 1

Reviews