HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Bit, 0.45mm, High Speed Steel, Min. Qty 12

CHICAGO-LATROBE| Zoro #: G3774434| Mfr #: 47212

$3.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Drill Bit Size: 0.45mm
Shank Dia.: 0.45mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3774434 Mfr #: 47212
Cutting Direction: Right HandDrill Bit Size: 0.45mm
Shank Dia.: 0.45mmDecimal Equivalent: 0.0177
List Number: 150DDrill Bit Finish: Bright
Flute Type: SpiralDrill Bit Point Angle: 118 Degrees
Point Type: Conventional PointGrade: General Purpose
Drill Bit Dimension Type: MetricCoolant Through: No
Item: Jobber Drill BitOverall Length: 20mm
Drill Bit Grouping: Drill BitApplication: For Non-Ferrous Materials
Flute Length: 5mmDrill Bit Material: High Speed Steel
Country of Origin (subject to change): Unknown

Description

Jobber Drill Bit, Metric, Drill Bit Size 0.45mm, Decimal Equivalent 0.0177, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 20mm, Cutting Direction Right Hand, Shank Dia. 0.45mm, Flute Length 5mm, Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials

Reviews