Jobber Bit, 0.75mm, High Speed Steel, Min. Qty 12

CHICAGO-LATROBE| Zoro #: G3773061| Mfr #: 47218

$1.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Drill Bit Size: 0.75mm
Shank Dia.: 0.75mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3773061 Mfr #: 47218
Cutting Direction: Right HandDrill Bit Size: 0.75mm
Shank Dia.: 0.75mmDecimal Equivalent: 0.0295
List Number: 150DDrill Bit Finish: Bright
Flute Type: SpiralDrill Bit Point Angle: 118 Degrees
Point Type: Conventional PointGrade: General Purpose
Drill Bit Dimension Type: MetricCoolant Through: No
Item: Jobber Drill BitOverall Length: 28.00mm
Drill Bit Grouping: Drill BitApplication: For Non-Ferrous Materials
Flute Length: 9mmDrill Bit Material: High Speed Steel
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Metric, Drill Bit Size 0.75mm, Decimal Equivalent 0.0295, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 28.00mm, Cutting Direction Right Hand, Shank Dia. 0.75mm, Flute Length 9mm, Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials

Reviews