Jobber Bit, #10, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0606602| Mfr #: 44080

$2.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0606602 Mfr #: 44080
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 0.1935"
Flute Length: 2-7/16"Decimal Equivalent: 0.1935
Coolant Through: NoGrade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 3-5/8"
Drill Bit Point Angle: 118 DegreesApplication: For Carbon Steel And Cast Iron
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Drill Bit Size: #10List Number: 150
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #10, Decimal Equivalent 0.1935, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 3-5/8 In., Cutting Direction Right Hand, Shank Dia. 0.1935 In., Flute Length 2-7/16 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews