Chicago-Latrobe

118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 10.50mm


$6.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 10.50 mm
  • Shank Type Straight
  • Drill Bit Point Angle 118 Degrees
See all product information