KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #11, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0860273| Mfr #: 44081

$2.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 2-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860273 Mfr #: 44081
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 2-5/16"Grade: General Purpose
Overall Length: 3-1/2"Flute Type: Spiral
List Number: 150Application: For Carbon Steel And Cast Iron
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: #11Point Type: Conventional Point
Shank Dia.: 0.1910"Decimal Equivalent: 0.1910
Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #11, Decimal Equivalent 0.1910, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 3-1/2 In., Cutting Direction Right Hand, Shank Dia. 0.1910 In., Flute Length 2-5/16 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews