Jobber Bit, 11.00mm, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0707481| Mfr #: 47345

$8.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Cutting Direction: Right HandOverall Length: 142.00mmPoint Type: Conventional Point
Save 15%. Sign up for Z-mail.


Zoro #: G0707481 Mfr #: 47345
Cutting Direction: Right HandOverall Length: 142.00mm
Point Type: Conventional PointShank Dia.: 11mm
List Number: 150Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: 11.00mmDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.4331
Application: For Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Flute Length: 94mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States


Jobber Drill Bit, Metric, Drill Bit Size 11.00mm, Decimal Equivalent 0.4331, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 142.00mm, Grade General Purpose, Shank Dia. 11mm, Flute Length 94mm, Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1