SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 11/16 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G0656704| Mfr #: 50086

$88.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Jobber Drill BitOverall Length: 7-5/8"Flute Length: 5-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0656704 Mfr #: 50086
Item: Jobber Drill BitOverall Length: 7-5/8"
Flute Length: 5-5/8"Grade: Heavy Duty
List Number: 550Drill Bit Finish: Straw/Bronze
Cutting Direction: Right HandDrill Bit Grouping: Drill Bit
Drill Bit Point Angle: 135 DegreesDrill Bit Size: 11/16"
Drill Bit Material: Cobalt SteelDecimal Equivalent: 0.6875
Standards: National Aerospace Standards (NAS) 907, Type JPoint Type: Split point
Application: For Alloy, Stainless And Tool Steels And TitaniumShank Dia.: 11/16"
Coolant Through: NoDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 11/16 In., Decimal Equivalent 0.6875, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Cutting Direction Right Hand, Overall Length 7-5/8 In., Grade Heavy Duty, Shank Dia. 11/16 In., Flute Length 5-5/8 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium, Depth:Dia. Ratio 5xD

Reviews