KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 11/16In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1541251| Mfr #: 44244

$29.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Conventional Point
Flute Type: Spiral
Drill Bit Size: 11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541251 Mfr #: 44244
Point Type: Conventional PointFlute Type: Spiral
Drill Bit Size: 11/16"Drill Bit Grouping: Drill Bit
Flute Length: 5-3/16"Shank Dia.: 11/16"
Overall Length: 7-1/8"Drill Bit Finish: Bright
Item: Jobber Drill BitList Number: 150D
Drill Bit Material: High Speed SteelGrade: General Purpose
Decimal Equivalent: 0.6875Cutting Direction: Right Hand
Drill Bit Point Angle: 118 DegreesApplication: For Non-Ferrous Materials
Drill Bit Dimension Type: Fractional InchCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 11/16 In., Decimal Equivalent 0.6875, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 7-1/8 In., Cutting Direction Right Hand, Shank Dia. 11/16 In., Flute Length 5-3/16 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews