KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 11/32 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G0448393| Mfr #: 44922

$25.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 4-3/4"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0448393 Mfr #: 44922
Cutting Direction: Right HandOverall Length: 4-3/4"
Point Type: Split pointShank Dia.: 11/32"
List Number: 550TADrill Bit Material: Cobalt Steel
Grade: Heavy DutyDrill Bit Size: 11/32"
Drill Bit Finish: TiAlNItem: Jobber Drill Bit
Decimal Equivalent: 0.3438Application: For Alloy, Stainless And Tool Steels And Titanium
Drill Bit Point Angle: 135 DegreesFlute Length: 3-7/16"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Coolant Through: NoStandards: National Aerospace Standards (NAS) 907, Type J
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 11/32 In., Decimal Equivalent 0.3438, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiAlN, Coolant Through No, Grade Heavy Duty, Overall Length 4-3/4 In., Cutting Direction Right Hand, Shank Dia. 11/32 In., Flute Length 3-7/16 In., Point Type Split Point, List Number 550TA, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews