DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Bit, 11/32 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G0558826| Mfr #: 54064

$15.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.3438
Item: Jobber Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0558826 Mfr #: 54064
Decimal Equivalent: 0.3438Item: Jobber Drill Bit
Point Type: Split pointShank Dia.: 11/32"
Flute Length: 3-7/16"Drill Bit Size: 11/32"
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: Cobalt SteelOverall Length: 4-3/4"
Drill Bit Point Angle: 135 DegreesApplication: For Alloy, Stainless And Tool Steels And Titanium
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
List Number: 2550Cutting Direction: Right Hand
Drill Bit Finish: TiNCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 11/32 In., Decimal Equivalent 0.3438, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-3/4 In., Grade Heavy Duty, Shank Dia. 11/32 In., Flute Length 3-7/16 In., Point Type Split Point, List Number 2550, For Alloy, Stainless And Tool Steels And Titanium, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews