HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Bit, 11/32In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1288944| Mfr #: 41622

$9.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 4-3/4"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1288944 Mfr #: 41622
Cutting Direction: Right HandOverall Length: 4-3/4"
Point Type: Split pointShank Dia.: 11/32"
List Number: 150ASP-TNDrill Bit Material: High Speed Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: 11/32"Drill Bit Finish: TiN
Item: Jobber Drill BitDecimal Equivalent: 0.3438
Application: For Alloy, Stainless And Tool Steels And Cast IronDrill Bit Point Angle: 135 Degrees
Flute Length: 3-7/16"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCoolant Through: No
Standards: National Aerospace Standards (NAS) 907, Type BCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 11/32 In., Decimal Equivalent 0.3438, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-3/4 In., Grade Heavy Duty, Shank Dia. 11/32 In., Flute Length 3-7/16 In., Point Type Split Point, List Number 150ASP-TN, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews