SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 11/32In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0483217| Mfr #: 77659

$27.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralApplication: For Abrasive Materials, Cast Iron And Non-Ferrous MaterialsItem: Jobber Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0483217 Mfr #: 77659
Flute Type: SpiralApplication: For Abrasive Materials, Cast Iron And Non-Ferrous Materials
Item: Jobber Drill BitOverall Length: 4-3/4"
Point Type: Conventional PointDrill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 118 DegreesShank Dia.: 11/32"
Cutting Direction: Right HandGrade: General Purpose
Drill Bit Size: 11/32"Decimal Equivalent: 0.3438
Drill Bit Finish: BrightList Number: CTD
Flute Length: 3-7/16"Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 11/32 In., Decimal Equivalent 0.3438, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-3/4 In., Grade General Purpose, Shank Dia. 11/32 In., Flute Length 3-7/16 In., Point Type Conventional Point, List Number CTD, For Abrasive Materials, Cast Iron And Non-Ferrous Materials, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews