SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 1/16 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G2003477| Mfr #: 46604

$2.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: Heavy DutyShank Dia.: 1/16"Standards: National Aerospace Standards (NAS) 907, Type J
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2003477 Mfr #: 46604
Grade: Heavy DutyShank Dia.: 1/16"
Standards: National Aerospace Standards (NAS) 907, Type JDrill Bit Dimension Type: Fractional Inch
Coolant Through: NoDrill Bit Grouping: Drill Bit
Drill Bit Material: Cobalt SteelDecimal Equivalent: 0.0625
Drill Bit Size: 1/16"Item: Jobber Drill Bit
Flute Length: 7/8"Cutting Direction: Right Hand
Overall Length: 1-7/8"Drill Bit Finish: Straw/Bronze
List Number: 550Drill Bit Point Angle: 135 Degrees
Point Type: Split pointApplication: For Alloy, Stainless And Tool Steels And Titanium
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/16 In., Decimal Equivalent 0.0625, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Cutting Direction Right Hand, Overall Length 1-7/8 In., Grade Heavy Duty, Shank Dia. 1/16 In., Flute Length 7/8 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium, Depth x Dia. Ratio 5xD, 1

Reviews