Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/16" HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0513642
  • Mfr #: 42004

$3.53 /ea

Order in multiples of 12

  • Item: Jobber Drill Bit
  • Overall Length: 1-7/8"
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago-Latrobe #42004 Specifications

  • Zoro #: G0513642
  • Mfr #: 42004
Item: Jobber Drill Bit Overall Length: 1-7/8"
Cutting Direction: Right Hand Flute Type: Parabolic
Drill Bit Finish: TiCN Application: For Alloy, Carbon Free Machining And Tool Steels
Point Type: Notched Point Drill Bit Size: 1/16"
List Number: 150WLPN Shank Dia.: 1/16"
Material: High Speed Steel Drill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: Fractional Inch Number of Pieces: 1
Drill Bit Material: High Speed Steel Grade: High Performance
Drill Bit Grouping: Drill Bit Depth:Dia. Ratio: 7xD
Decimal Equivalent: 0.0625 Flute Length: 7/8"
Coolant Through: No Depth x Dia. Ratio: 8xD
Shank Size: 0.0625 Left/Right Hand: Right
Shank Type: Straight Diameter: 0.0625
Point Angle: 135 Measurement System: Imperial
Drill Style: Jobber Drill Shank Length: 1"
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/16 In., Decimal Equivalent 0.0625, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiCN, Flute Type Parabolic, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 1-7/8 In., Grade High Performance, Shank Dia. 1/16 In., Flute Length 7/8 In., Point Type Notch Point, List Number 150WLPN, For Alloy, Carbon Free Machining And Tool Steels, Depth:Dia. Ratio 8xD, 1

Technical Guides

Reviews of Chicago-Latrobe #42004