HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Bit, 11/64In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0699824| Mfr #: 41611

$4.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 3-1/4"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0699824 Mfr #: 41611
Cutting Direction: Right HandOverall Length: 3-1/4"
Point Type: Split pointShank Dia.: 11/64"
List Number: 150ASP-TNDrill Bit Material: High Speed Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: 11/64"Drill Bit Finish: TiN
Item: Jobber Drill BitDecimal Equivalent: 0.1719
Application: For Alloy, Stainless And Tool Steels And Cast IronDrill Bit Point Angle: 135 Degrees
Flute Length: 2-1/8"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCoolant Through: No
Standards: National Aerospace Standards (NAS) 907, Type BCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 11/64 In., Decimal Equivalent 0.1719, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-1/4 In., Grade Heavy Duty, Shank Dia. 11/64 In., Flute Length 2-1/8 In., Point Type Split Point, List Number 150ASP-TN, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews