SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 11/64In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1994377| Mfr #: 42011

$8.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: High PerformanceShank Dia.: 11/64"Flute Type: Parabolic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1994377 Mfr #: 42011
Grade: High PerformanceShank Dia.: 11/64"
Flute Type: ParabolicDrill Bit Dimension Type: Fractional Inch
Coolant Through: NoDrill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelDecimal Equivalent: 0.1719
Drill Bit Size: 11/64"Item: Jobber Drill Bit
Flute Length: 2-1/8"Cutting Direction: Right Hand
Overall Length: 3-1/4"Drill Bit Finish: TiCN
List Number: 150WLPNDrill Bit Point Angle: 135 Degrees
Point Type: Notch PointApplication: For Alloy, Carbon Free Machining And Tool Steels
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 11/64 In., Decimal Equivalent 0.1719, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiCN, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 3-1/4 In., Cutting Direction Right Hand, Shank Dia. 11/64 In., Flute Length 2-1/8 In., Point Type Notch Point, List Number 150WLPN, For Alloy, Carbon Free Machining And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews