PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Bit, 11/64In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1089024| Mfr #: 44011

$1.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/4"Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1089024 Mfr #: 44011
Overall Length: 3-1/4"Drill Bit Finish: Black Oxide
Drill Bit Point Angle: 118 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 2-1/8"
Flute Type: SpiralDecimal Equivalent: 0.1719
Application: For Carbon Steel And Cast IronShank Dia.: 11/64"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Conventional PointDrill Bit Size: 11/64"
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
List Number: 150Grade: General Purpose
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 11/64 In., Decimal Equivalent 0.1719, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-1/4 In., Grade General Purpose, Shank Dia. 11/64 In., Flute Length 2-1/8 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews