Jobber Bit, 11/64In, HS Steel, Left Hand

CHICAGO-LATROBE| Zoro #: G1679955| Mfr #: 44411

$5.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Decimal Equivalent: 0.1719Item: Jobber Drill BitPoint Type: Conventional Point
Save 15%. Sign up for Z-mail.


Zoro #: G1679955 Mfr #: 44411
Decimal Equivalent: 0.1719Item: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 11/64"
Flute Length: 2-1/8"Drill Bit Size: 11/64"
Coolant Through: NoGrade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 3-1/4"
Drill Bit Point Angle: 118 DegreesApplication: For Alloy And Carbon Steel And Cast Iron
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
List Number: 150LCutting Direction: Left Hand
Drill Bit Finish: BrightCountry of Origin (subject to change): United States


Jobber Drill Bit, Fractional Inch, Drill Bit Size 11/64 In., Decimal Equivalent 0.1719, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Coolant Through No, Cutting Direction Left Hand, Overall Length 3-1/4 In., Grade General Purpose, Shank Dia. 11/64 In., Flute Length 2-1/8 In., Point Type Conventional Point, List Number 150L, For Alloy And Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1