Jobber Bit, 1/2 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G1033846| Mfr #: 47732

$17.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.5000Item: Jobber Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1033846 Mfr #: 47732
Decimal Equivalent: 0.5000Item: Jobber Drill Bit
Point Type: Split pointShank Dia.: 1/2"
Flute Length: 4-1/2"Drill Bit Size: 1/2"
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: Cobalt SteelOverall Length: 6"
Drill Bit Point Angle: 135 DegreesApplication: For Alloy, Stainless And Tool Steels And Titanium
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
List Number: 550ASPCutting Direction: Right Hand
Drill Bit Finish: Straw/BronzeCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Grade Heavy Duty, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 1/2 In., Flute Length 4-1/2 In., Point Type Split Point, List Number 550ASP, For Alloy, Stainless And Tool Steels And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews