BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 1/2 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G2095213| Mfr #: 54069

$34.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill BitGrade: Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2095213 Mfr #: 54069
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Grade: Heavy DutyCoolant Through: No
Item: Jobber Drill BitFlute Length: 4-1/2"
Drill Bit Point Angle: 135 DegreesDecimal Equivalent: 0.5000
Drill Bit Size: 1/2"Point Type: Split point
Cutting Direction: Right HandDrill Bit Finish: TiN
List Number: 2550Shank Dia.: 1/2"
Drill Bit Material: Cobalt SteelOverall Length: 6"
Application: For Alloy, Stainless And Tool Steels And TitaniumCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Coolant Through No, Cutting Direction Right Hand, Overall Length 6 In., Grade Heavy Duty, Shank Dia. 1/2 In., Flute Length 4-1/2 In., Point Type Split Point, List Number 2550, For Alloy, Stainless And Tool Steels And Titanium, Depth:Dia. Ratio 5xD, 1

Reviews