BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 1/2 In., High Speed Steel

CHICAGO-LATROBE| Zoro #: G0614171| Mfr #: 41632

$18.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 4-1/2"List Number: 150ASP-TNDrill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0614171 Mfr #: 41632
Flute Length: 4-1/2"List Number: 150ASP-TN
Drill Bit Material: High Speed SteelOverall Length: 6"
Drill Bit Size: 1/2"Point Type: Split point
Decimal Equivalent: 0.5000Cutting Direction: Right Hand
Drill Bit Point Angle: 135 DegreesDrill Bit Finish: TiN
Item: Jobber Drill BitDrill Bit Grouping: Drill Bit
Grade: Heavy DutyCoolant Through: No
Shank Dia.: 1/2"Flute Type: Spiral
Application: For Alloy, Stainless And Tool Steels And Cast IronStandards: National Aerospace Standards (NAS) 907, Type B
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 6 In., Grade Heavy Duty, Shank Dia. 1/2 In., Flute Length 4-1/2 In., Point Type Split Point, List Number 150ASP-TN, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews