SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 1/2 In., High Speed Steel

CHICAGO-LATROBE| Zoro #: G0566876| Mfr #: 70232

$14.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: General PurposeDrill Bit Grouping: Drill BitCutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0566876 Mfr #: 70232
Grade: General PurposeDrill Bit Grouping: Drill Bit
Cutting Direction: Right HandDrill Bit Dimension Type: Fractional Inch
Drill Bit Finish: TiNFlute Type: Spiral
Application: For Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Decimal Equivalent: 0.5000List Number: 150T
Overall Length: 6"Item: Jobber Drill Bit
Coolant Through: NoDrill Bit Material: High Speed Steel
Drill Bit Size: 1/2"Point Type: Conventional Point
Shank Dia.: 1/2"Flute Length: 4-1/2"
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 1/2 In., Flute Length 4-1/2 In., Point Type Conventional Point, List Number 150T, For Carbon Steel And Cast Iron

Reviews