KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 1/2 In., High Speed Steel

CHICAGO-LATROBE| Zoro #: G1781771| Mfr #: 77669

$62.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 1/2"
Grade: General Purpose
Decimal Equivalent: 0.5000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1781771 Mfr #: 77669
Shank Dia.: 1/2"Grade: General Purpose
Decimal Equivalent: 0.5000Drill Bit Material: High Speed Steel
Drill Bit Finish: BrightOverall Length: 6"
Point Type: Conventional PointCutting Direction: Right Hand
Drill Bit Size: 1/2"Item: Jobber Drill Bit
Flute Type: SpiralCoolant Through: No
Drill Bit Grouping: Drill BitFlute Length: 4-1/2"
List Number: CTDApplication: For Abrasive Materials, Cast Iron And Non-Ferrous Materials
Drill Bit Point Angle: 118 DegreesDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 1/2 In., Flute Length 4-1/2 In., Point Type Conventional Point, List Number CTD, For Abrasive Materials, Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews