Jobber Bit, #13, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0753812| Mfr #: 45683

$2.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jobber Drill BitOverall Length: 3-1/2"Flute Length: 2-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0753812 Mfr #: 45683
Item: Jobber Drill BitOverall Length: 3-1/2"
Flute Length: 2-5/16"Grade: Heavy Duty
List Number: 150ASPDrill Bit Finish: Black Oxide
Cutting Direction: Right HandDrill Bit Grouping: Drill Bit
Drill Bit Point Angle: 135 DegreesDrill Bit Size: #13
Drill Bit Material: High Speed SteelDecimal Equivalent: 0.1850
Standards: National Aerospace Standards (NAS) 907, Type BPoint Type: Split point
Application: For Alloy, Stainless And Tool Steels And Cast IronShank Dia.: 4.7mm
Coolant Through: NoDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #13, Decimal Equivalent 0.1850, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-1/2 In., Grade Heavy Duty, Shank Dia. 4.7mm, Flute Length 2-5/16 In., Point Type Split Point, List Number 150ASP, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron, Depth:Dia. Ratio 5xD, 1

Reviews