Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#13 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0511551
  • Mfr #: 47279

$2.06 /ea

Order in multiples of 12

  • Application: For Non-Ferrous Materials
  • Drill Bit Size: 4.70mm
  • Item: Jobber Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago-Latrobe #47279 Specifications

  • Zoro #: G0511551
  • Mfr #: 47279
Application: For Non-Ferrous Materials Drill Bit Size: 4.70mm
Item: Jobber Drill Bit Grade: General Purpose
Overall Length: 80.00mm Flute Type: Spiral
Drill Bit Point Angle: 118 Degrees Number of Pieces: 1
Drill Bit Finish: Black Oxide Coolant Through: No
Material: High Speed Steel Depth:Dia. Ratio: 5xD
Shank Dia.: 4.70mm Decimal Equivalent: 0.1850
Point Type: Conventional Point Cutting Direction: Right Hand
Flute Length: 47.00mm Drill Bit Grouping: Drill Bit
List Number: 150 Drill Bit Dimension Type: Metric
Drill Bit Material: High Speed Steel Depth x Dia. Ratio: 4xD
Coolant Fed: Non-Coolant Through Shank Length: 33.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size #13, Decimal Equivalent 0.1850, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-1/8 In., Grade General Purpose, Shank Dia. 4.70mm, Flute Length 1-55/64 In., Point Type Conventional Point, List Number 150, For Non-Ferrous Materials, Depth:Dia. Ratio 4xD, 1

Technical Guides

Reviews of Chicago-Latrobe #47279