BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 1/32 In., Cobalt Steel, Min. Qty 12

CHICAGO-LATROBE| Zoro #: G3775152| Mfr #: 46602

$2.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 1/2"List Number: 550Drill Bit Material: Cobalt Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3775152 Mfr #: 46602
Flute Length: 1/2"List Number: 550
Drill Bit Material: Cobalt SteelOverall Length: 1-3/8"
Drill Bit Size: 1/32"Point Type: Conventional Point
Decimal Equivalent: 0.0312Cutting Direction: Right Hand
Drill Bit Point Angle: 135 DegreesDrill Bit Finish: Straw/Bronze
Item: Jobber Drill BitDrill Bit Grouping: Drill Bit
Grade: Heavy DutyCoolant Through: No
Shank Dia.: 1/32"Application: For Alloy, Stainless And Tool Steels And Titanium
Standards: National Aerospace Standards (NAS) 907, Type JDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/32 In., Decimal Equivalent 0.0312, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Cutting Direction Right Hand, Overall Length 1-3/8 In., Grade Heavy Duty, Shank Dia. 1/32 In., Flute Length 1/2 In., Point Type Conventional Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium

Reviews