SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 1/32 In, High Speed Steel, Min. Qty 12

CHICAGO-LATROBE| Zoro #: G3773953| Mfr #: 44602

$2.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Alloy, Stainless And Tool Steels And Cast IronItem: Jobber Drill BitOverall Length: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3773953 Mfr #: 44602
Application: For Alloy, Stainless And Tool Steels And Cast IronItem: Jobber Drill Bit
Overall Length: 1-3/8"Point Type: Conventional Point
Standards: National Aerospace Standards (NAS) 907, Type BDrill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 135 DegreesShank Dia.: 1/32"
Cutting Direction: Right HandGrade: Heavy Duty
Drill Bit Size: 1/32"Decimal Equivalent: 0.0312
Drill Bit Finish: Black OxideList Number: 150ASP
Flute Length: 1/2"Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/32 In., Decimal Equivalent 0.0312, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 1-3/8 In., Cutting Direction Right Hand, Shank Dia. 1/32 In., Flute Length 1/2 In., Point Type Conventional Point, List Number 150ASP, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews