KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 1/32In, HS Steel, Left Hand, Min. Qty 12

CHICAGO-LATROBE| Zoro #: G3775807| Mfr #: 44402

$9.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Left Hand
Shank Dia.: 1/32"
Decimal Equivalent: 0.0312
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3775807 Mfr #: 44402
Cutting Direction: Left HandShank Dia.: 1/32"
Decimal Equivalent: 0.0312List Number: 150L
Coolant Through: NoDrill Bit Point Angle: 118 Degrees
Drill Bit Size: 1/32"Point Type: Conventional Point
Grade: General PurposeDrill Bit Dimension Type: Fractional Inch
Drill Bit Finish: BrightItem: Jobber Drill Bit
Overall Length: 1-3/8"Drill Bit Grouping: Drill Bit
Application: For Alloy And Carbon Steel And Cast IronFlute Length: 1/2"
Drill Bit Material: High Speed SteelCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/32 In., Decimal Equivalent 0.0312, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Coolant Through No, Grade General Purpose, Overall Length 1-3/8 In., Cutting Direction Left Hand, Shank Dia. 1/32 In., Flute Length 1/2 In., Point Type Conventional Point, List Number 150L, For Alloy And Carbon Steel And Cast Iron

Reviews