HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Bit, 13/32 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G1785655| Mfr #: 54067

$29.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.4062
Item: Jobber Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1785655 Mfr #: 54067
Decimal Equivalent: 0.4062Item: Jobber Drill Bit
Point Type: Split pointShank Dia.: 13/32"
Flute Length: 3-7/8"Drill Bit Size: 13/32"
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: Cobalt SteelOverall Length: 5-1/4"
Drill Bit Point Angle: 135 DegreesApplication: For Alloy, Stainless And Tool Steels And Titanium
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
List Number: 2550Cutting Direction: Right Hand
Drill Bit Finish: TiNCountry of Origin (subject to change): United States

Description

Jobber Drill, Aircraft, Heavy Duty Grade, Cobalt Steel, TiN Finish, Split Point, Drill Point 135 Deg, Fractional Size 13/32 In, Flute Length 3 7/8 In, Overall Length 5 1/4 In, Shank Dia 13/32 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews