PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Bit, 13/32In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1568603| Mfr #: 41626

$11.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 5-1/4"Drill Bit Finish: TiNDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1568603 Mfr #: 41626
Overall Length: 5-1/4"Drill Bit Finish: TiN
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 3-7/8"
Flute Type: SpiralDecimal Equivalent: 0.4062
Application: For Alloy, Stainless And Tool Steels And Cast IronShank Dia.: 13/32"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Split pointDrill Bit Size: 13/32"
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
List Number: 150ASP-TNStandards: National Aerospace Standards (NAS) 907, Type B
Grade: Heavy DutyCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 13/32 In., Decimal Equivalent 0.4062, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 5-1/4 In., Cutting Direction Right Hand, Shank Dia. 13/32 In., Flute Length 3-7/8 In., Point Type Split Point, List Number 150ASP-TN, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews