Jobber Bit, 13/32In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0364515| Mfr #: 44226

$9.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Conventional Point
Flute Type: Spiral
Drill Bit Size: 13/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0364515 Mfr #: 44226
Point Type: Conventional PointFlute Type: Spiral
Drill Bit Size: 13/32"Drill Bit Grouping: Drill Bit
Flute Length: 3-7/8"Shank Dia.: 13/32"
Overall Length: 5-1/4"Drill Bit Finish: Bright
Item: Jobber Drill BitList Number: 150D
Drill Bit Material: High Speed SteelGrade: General Purpose
Decimal Equivalent: 0.4062Cutting Direction: Right Hand
Drill Bit Point Angle: 118 DegreesApplication: For Non-Ferrous Materials
Drill Bit Dimension Type: Fractional InchCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 13/32 In., Decimal Equivalent 0.4062, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 5-1/4 In., Cutting Direction Right Hand, Shank Dia. 13/32 In., Flute Length 3-7/8 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials

Reviews