KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 13/32In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0569493| Mfr #: 57226

$8.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 5-1/4"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0569493 Mfr #: 57226
Cutting Direction: Right HandOverall Length: 5-1/4"
Point Type: Split pointShank Dia.: 13/32"
List Number: 150KDrill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: 13/32"Drill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.4062
Application: For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet MetalDrill Bit Point Angle: 118 Degrees
Flute Length: 3-7/8"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 13/32 In., Decimal Equivalent 0.4062, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 5-1/4 In., Cutting Direction Right Hand, Shank Dia. 13/32 In., Flute Length 3-7/8 In., Point Type Split Point, List Number 150K, For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet Metal

Reviews