Jobber Bit, 13/32In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0741684| Mfr #: 70226

$17.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Flute Type: SpiralItem: Jobber Drill BitPoint Type: Conventional Point
Save 15%. Sign up for Z-mail.


Zoro #: G0741684 Mfr #: 70226
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 13/32"
Flute Length: 3-7/8"Decimal Equivalent: 0.4062
Coolant Through: NoGrade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 5-1/4"
Drill Bit Point Angle: 118 DegreesApplication: For Carbon Steel And Cast Iron
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 13/32"List Number: 150T
Cutting Direction: Right HandDrill Bit Finish: TiN
Country of Origin (subject to change): United States


Jobber Drill Bit, Fractional Inch, Drill Bit Size 13/32 In., Decimal Equivalent 0.4062, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 5-1/4 In., Grade General Purpose, Shank Dia. 13/32 In., Flute Length 3-7/8 In., Point Type Conventional Point, List Number 150T, For Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1