Jobber Bit, 13/32In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1425751| Mfr #: 77663

$46.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Grade: General PurposeShank Dia.: 13/32"Flute Type: Spiral
Save 15%. Sign up for Z-mail.


Zoro #: G1425751 Mfr #: 77663
Grade: General PurposeShank Dia.: 13/32"
Flute Type: SpiralDrill Bit Dimension Type: Fractional Inch
Coolant Through: NoDrill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelDecimal Equivalent: 0.4062
Drill Bit Size: 13/32"Item: Jobber Drill Bit
Flute Length: 3-7/8"Cutting Direction: Right Hand
Overall Length: 5-1/4"Drill Bit Finish: Bright
List Number: CTDDrill Bit Point Angle: 118 Degrees
Point Type: Conventional PointApplication: For Abrasive Materials, Cast Iron And Non-Ferrous Materials
Country of Origin (subject to change): United States


Jobber Drill Bit, Fractional Inch, Drill Bit Size 13/32 In., Decimal Equivalent 0.4062, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 5-1/4 In., Cutting Direction Right Hand, Shank Dia. 13/32 In., Flute Length 3-7/8 In., Point Type Conventional Point, List Number CTD, For Abrasive Materials, Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.